THIS WEEK ONLY: Get a FREE* Duffle Bag with $550+ orders. (Code: BAG26).

3/4-16 UNF HEX JAM NUT GR2 ZN

309.34 - UNSPSC 31161727
7750076 961 50
3/4-16 UNF HEX JAM NUT GR2 ZN 3/4-16 UNF HEX JAM NUT GR2 ZN
3/4-16 UNF HEX JAM NUT GR2 ZN

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter 3/4 in
TPI 16
Material Steel
Finish Clear Zinc
Grade 2
Width Across Flats 1-1/8 in
Width Across Corners 1.299 in
Thickness 27/64 in
EAN 4066443323805

Features

Typically used as a locking nut, where it is ‘jammed’ up against a standard nut, locking the two in place. Also used when clearance is an issue, where a standard nut will not fit.

Applications

High Vibration
Transportation
Heavy Equipment
Alternative Energy
Mining
Agriculture
Off Road
Trucking

Customers Also Viewed

Is Often Bought With

You Might Also Like